- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Operation | Pilot Operated |
| Cracking Pressure [Min] | 100 psi |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565804 |
| Manufacturer Part No. | PRV2-10-I-0-20/4 |
| Cavity | C-10-3 |
| Model No. | PRV2-10-I-0-20/4 |
| Type | Pressure Reducing/Relieving Valve |
| Seal Kit Viton | 889599 |
| Series | PRV2-10 |
| Pressure Setting | 400 psi |
| Pressure [Max] | 3500 psi |
| Cracking Pressure [Max] | 2000 psi |
| Port Size | Cartridge Only |
| Seal Material | Buna-N |
| Flow [Max] | 10 gal/min |
| Adjustment Type | Internal |
| Weight | 0.54 LB |

