- Flow Control Valve
- Needle Valve Type
- FCV7-10 Series
- 0 gal/min Minimum Flow
- 12 gal/min Maximum Flow
| Flow [Max] | 12 gal/min |
| Seal Material | Buna-N |
| Model No. | FCV7-10-C-0-40 |
| Flow [Min] | 0 gal/min |
| Installation | Screw-in Cartridge |
| Series | FCV7-10 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Port Type | Cartridge Only |
| Housing Material | Aluminum |
| Leakage | Standard |
| Type | Needle Valve |
| No. of Valve Ports | 2 |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-2 |
| Adjustment Type | Cap |
| No. of Housing Ports | 2 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.69 LB |

