Skip to content Skip to navigation menu
Vickers by Danfoss02-160612

02-160612

Vickers Pressure Control Cartridge Valve
Item #102038916
  • RV1-10 Series Relief Valve
  • Direct Acting
  • C-10-2 Cavity
  • Viton Seals
  • Cap Adjustment
  • Cartridge Only
  • 8 gal/min
  • 500 psi - 3,600 psi Cracking Pressure
  • 2050 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-160612
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV1-10 Series Relief Valve
  • Direct Acting
  • C-10-2 Cavity
  • Viton Seals
  • Cap Adjustment

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Operation Direct Acting
Cavity C-10-2
Adjustment Type Cap
Seal Material Viton
Cracking Pressure [Max] 3600 psi
Pressure Setting 2050 psi
Pressure [Max] 3000 psi
Manufacturer Part No. RV1-10V-C-0-36/
Body Type 1
Model No. RV1-10V-C-0-36/
Seal Kit Buna 565803
Series RV1-10
Type Relief Valve
Flow [Max] 8 gal/min
Seal Kit Viton 566086
Cracking Pressure [Min] 500 psi
Housing Material Cartridge Only
Port Size Cartridge Only
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison