Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-160608

Vickers Pressure Control Cartridge Valve
Item #102039500
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV10-10 Series
  • Cartridge Only Port Size
  • Direct Acting, Normally Closed Operation
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV10-10 Series
  • Cartridge Only Port Size
  • Direct Acting, Normally Closed Operation

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Adjustment Type Cap
Sequence Pressure [Min] 400 psi
Pressure [Max] 3000 psi
Seal Kit Buna 889625
Port Size Cartridge Only
Flow [Max] 6 gal/min
Pilot/Drain External Pilot/External Drain
Seal Material Buna-N
Cavity C-10-4
Manufacturer Part No. PSV10-10-C-0-24/
Sequence Pressure [Max] 2400 psi
Seal Kit Viton 566080
Series PSV10-10
Type Pressure Sequence Valve
Operation Direct Acting, Normally Closed
Housing Material Cartridge Only
Model No. PSV10-10-C-0-24/
Pressure Setting 1400 psi
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison