- D03 Sequence Valve
- 290-3,625 psi
- Adjustment is Micrometer w/Keylock
- G1/8 Gage Port
- No External Drain
| Interface | D03 |
| Manufacturer Part No. | DGMR1-3-PP-FK-B-40 |
| Design No. | 40 |
| External Drain | No |
| Adjustment Type | Micrometer w/Keylock |
| Valve Type | Sequence Valve |
| Gage Port | G1/8 |
| Model No. | DGMR1-3-PP-FK-B-40 |
| Pressure Adjustment Range (psi) | 290 to 3,625 |
| Weight | 3.3 LB |

