| Valve Type | Pilot Operated Check Valve |
| Cracking Pressure | 36 psi |
| Design No. | 10 |
| Check Location | Port A |
| Interface | D02 |
| Decompression Feature | No |
| Weight | 0.0 LB |
| Valve Type | Pilot Operated Check Valve |
| Cracking Pressure | 36 psi |
| Design No. | 10 |
| Check Location | Port A |
| Interface | D02 |
| Decompression Feature | No |
| Weight | 0.0 LB |