- D02 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 1,740-3,600 psi
- Handknob Adjustment
| Pilot Control | Pressure Port |
| Adjustment Type | Handknob |
| Remote Control Port | No |
| Adjuster Location | Port B End |
| External Drain | No |
| Manufacturer Part No. | DGMX2-2-PP-GH-10 |
| Valve Type | Pressure Reducing Valve |
| Gage Port | N/A |
| Design No. | 10 |
| Interface | D02 |
| Port Control | Pressure Port |
| Pressure Adjustment Range (psi) | 1,740 to 3,600 |
| Model No. | DGMX2-2-PP-GH-10 |
| Weight | 3.0 LB |

