- Proportional Valve
- D03 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Voltage & Frequency | 24 VDC |
| Model No. | KTG4V3-2B28S-H-M-U-H7-60 |
| Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
| Manual Override | Water-Resistant Override |
| NFPA Size | D03 |
| Rated Flow | 7.4 gal/min |
| Series | KTG4V3 |
| Pressure [Max] | 5000 psi |
| Mounting | Subplate Mounted |
| Operation | Solenoid Operated |
| Weight | 3.677 LB |

