- Dual Control Flow Control Valve
- D02 Interface
- Meter-In, Ports A & B
- Port Control on Port A
- Standard Control
| Valve Type | Flow Control Valve |
| Direction of Flow | Meter-In, Ports A & B |
| Model No. | DGMFN-2-X-AW-BW-10 |
| Type of Control, Dual | Standard Control |
| Adjustment Type, Dual | Screw w/Locknut |
| Port Control | Port A |
| Port Control, Dual | Port B |
| Design No. | 10 |
| Type of Control | Standard Control |
| Adjustment Type | Screw w/ Locknut |
| Interface | D02 |
| Control Type | Dual Control |
| Manufacturer Part No. | DGMFN-2-X-AW-BW-10 |
| Weight | 3.0 LB |

