Skip to content Skip to navigation menu
Vickers SystemStak™ Dual Relief Valve

02-156815

Vickers SystemStak™ Dual Relief Valve
Item #102039010
  • Pressure Control Valve
  • Relief Valve Type
  • Proportional Actuation Option
  • 145 to 2900 psi Pressure Adjustment Range
  • Screw Adjustment Type
  • 15 gal/min Flow Rate
+ Show More + Show Less
Vickers SystemStak™ Dual Relief Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Relief Valve Type
  • Proportional Actuation Option
  • 145 to 2900 psi Pressure Adjustment Range
  • Screw Adjustment Type
Gage Port None
Pressure Adjustment Range, Dual (psi) 725-4,500
External Drain, Dual No
Pressure Limited In Port A
Design No. 41
Manufacturer Part No. DGMC2-3-AB-CW-BA-GW-41
Actuation Option Proportional
Adjustment Type, Dual Screw w/Locknut
Remote Control Port No
Pressure Limited In, Dual Port B
External Drain No
Relief Function Dual
Model No. DGMC2-3-AB-CW-BA-GW-41
No. of Stages Two Stage
Seal Material Buna-N
Body Material Cast Iron
Adjustment Type Screw
Pressure [Max] 4500 psi
Adjustment Yes
Interface D03
Valve Type Relief Valve
Port Drained Into, Dual Port A
Performance Standard Performance
Port Drained Into Port B
Pressure Adjustment Range (psi) 145 to 2,900
Weight 3.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison