Skip to content Skip to navigation menu
Vickers by Danfoss02-153245

02-153245

Vickers Pressure Control Cartridge Valve
Item #103209013
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-16 Series
  • Cartridge Only Port Type
Vickers by Danfoss02-153245
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-16 Series
  • Cartridge Only Port Type
Type Pressure Relief Valve
Series RV3-16
Model No. RV3A-16-S-0-35/
Valve Material Cartridge only
Leakage 0.25 cc/min
Installation Screw-in Cartridge
Pilot Ratio 100:1
Style Poppet
Seal Material Buna-N
Port Type Cartridge Only
Recommend Filtration Level 18/16/13 microns
Adjustment Type Screw
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison