- Flow Control Valve
- Flow Regulator Type
- PFR1-16 Series
- 40 gal/min Maximum Flow
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Style | Spool |
| Adjustment Type | Fixed Orifice |
| Type | Flow Regulator |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | Standard |
| Series | PFR1-16 |
| Flow [Max] | 40 gal/min |
| Temperature Range [Max] | 248 °F |
| Model No. | PFR1-16-F-0-/4.00 |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

