Skip to content Skip to navigation menu
Vickers Flow Control Cartridge Valve

02-153221

Vickers Flow Control Cartridge Valve
Item #103235053
  • Flow Control Valve
  • Flow Control Type
  • VF1-16 Series
  • 2.375 gal/min Minimum Flow
  • 30 gal/min Maximum Flow
Vickers Flow Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • VF1-16 Series
  • 2.375 gal/min Minimum Flow
  • 30 gal/min Maximum Flow
Housing Material Aluminum
Leakage Standard
Seal Material Buna-N
Series VF1-16
Cavity C-16-2
Pressure [Max] 3000 psi
Temperature Range [Max] 248 °F
Port Type SAE
Valve Torque into Cavity 108 to 122 Nm
Flow Rate Setting 4
Flow [Min] 2.375 gal/min
Recommend Filtration Level 18/16/13 microns
Installation Screw-in Cartridge
Temperature Range [Min] -40 °F
Type Flow Control
Port Size 12 mm
No. of Housing Ports 2
Model No. VF1-16-F-12T-/16.00
Flow [Max] 30 gal/min
No. of Valve Ports 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison