Skip to content Skip to navigation menu
Vickers by Danfoss02-152216-P

02-152216-P

VT Series Single Unit Thru-Drive Vane Pump
Item #102037955
  • Series 45VT RH (CW) Thru-Drive Vane Pump
  • 63 gpm @ 1,800 rpm
  • 1 1/4" Shaft, 14 Tooth Splined
  • SAE C, 2 Bolt Mounting
  • SAE B, 2 Bolt Rear Pump Mounting
  • Outlet Port is Inline w/Inlet
  • Adapter Mounting Rotated 90° w/Respect to Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-152216-P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 45VT RH (CW) Thru-Drive Vane Pump
  • 63 gpm @ 1,800 rpm
  • 1 1/4" Shaft, 14 Tooth Splined
  • SAE C, 2 Bolt Mounting
  • SAE B, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Seal Type Single Shaft Seal
Shaft Type 14 Tooth Splined
Flow @ RPM 42 gpm @ 1200 rpm
Rear Pump Mounting Adapter SAE B, 2 Bolt
Design No. 22
Manufacturer Part No. 45VTBS42A-2297CB 22R
Pump Series 45VT
Mounting Flange SAE C, 2 Bolt
Model No. 45VTBS42A-2297CB 22R
Rotation Right Hand (CW)
Shaft Length 1.83 in
Pressure Port 1 1/2 in Flange
Shaft Key N/A
Outlet Port Position Inline w/Inlet
Port Size 3 1/2
Port Type Flange
Adapter Mounting Orientation Rotated 90° w/Respect to Mounting Flange
Mounting Flange Mount
Displacement (in³/rev) 8.41
Shaft Dia. 1.25 in
Pressure [Max] 2500 psi
GPM @ Speed 63 gpm @ 1800 rpm
Seal Material Buna-N
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison