Skip to content Skip to navigation menu
Vickers by Danfoss02-151807

02-151807

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103250020
  • Series PVB29 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 29 gal/min
  • 1 1/4" Shaft
  • SAE-20 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Load Sensing w/Pressure Limiter
+ Show More + Show Less
Vickers by Danfoss02-151807
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB29 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 29 gal/min
  • 1 1/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Pump Type Variable Displacement Open Circuit
Seal Material Buna-N
Inlet Port SAE-20
Outlet Port SAE-20
Port Type SAE
Manufacturer Part No. PVB29-RS-20-CVP3 12
Control Location N/A
Shaft Type Straight w/ Key
Rotation Right Hand (CW)
Control Type Load Sensing w/Pressure Limiter
Maximum Displacement Adjustment No
Displacement (in³/rev) 3.76
Case Drain SAE-8
Pressure Compensator Variation N/A
Mounting Flange SAE C, 2 Bolt
Shaft Style Single Shaft
Port Location Side Port
Mounting Flange Mount
Displacement Type Variable
Pressure [Max] 2000 psi
Displacement Zone One Side of Center
Special Design Option N/A
Model No. PVB29-RS-20-CVP3 12
Shaft Dia. 1.25 in
Series PVB29
Design No. 20
GPM @ Speed 29 gpm @ 1750 rpm
Origin Piston Pumps
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison