Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-151734-B

Vickers Fixed Displacement Double Vane Pump
Item #103209084
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1.09" Shaft, 13 Tooth Splined
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Code 61
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1.09" Shaft, 13 Tooth Splined
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Minor Diameter [Max] 0.734 in
Major Diameter [Min] 0.872 in
Shaft End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Manufacturer Part No. 2520V12A2-11AC22R
Pressure Port Size, Shaft End 1 in Code 61
Port Orientation - Cover End Outlet 45° CW from Inlet
Shaft Dia. 1.09 in
Pilot Type Standard Pilot
Displacement Shaft End (cu in/revolution) 2.5
Shaft Seal Type Single Shaft Seal
Pressure Port Size, Cover End 3/4 in Code 61
Shaft Key N/A
Relief Valve Setting N/A
Cover End Flow @ RPM 2 gal/min @ 1200 rpm, 3 gal/min @ 1800 rpm
Shaft Type 13 Tooth Splined
Minor Diameter [Min] 0.723 in
Seal Material Buna-N
Pump Series 2520V
Mounting Flange SAE B, 2 Bolt
Major Diameter [Max] 0.873 in
Spline Description 16/32
Controlled Flow Rate N/A
Model No. 2520V12A2-11AC22R
Shaft Length 1 3/4 in
Port Size 2 1/2
Mounting Flange Mount
Port Type Flange
Displacement Cover End (cu in/revolution) 0.43
Minor Diameter 0.7285 in
Rotation Right Hand (CW)
Port Orientation - Shaft End Outlet Opposite Inlet
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison