- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- 3/8 Port Size
- BSPP Port Type
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Cracking Pressure [Min] | 100 psi |
| Type | Pressure Relief Valve |
| Series | RV3-10 |
| Pressure [Max] | 3600 psi |
| Port Type | BSPP |
| Operation | Direct Acting |
| Adjustment Type | Screw |
| Seal Kit Viton | 566086 |
| Flow [Max] | 20 gal/min |
| Model No. | RV3-10-S-3G-6/ |
| Seal Material | Buna-N |
| Body Type | 10 |
| Cavity | C-10-2 |
| Manufacturer Part No. | RV3-10-S-3G-6/ |
| Seal Kit Buna | 565803 |
| Port Size | 3/8 |
| Pressure Setting | 350 psi |
| Cage Seals | Single Backup Ring |
| Cracking Pressure [Max] | 600 psi |
| Housing Material | Aluminum |
| Weight | 0.48 LB |

