- D05 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 30-725 psi
- Handknob Adjustment on Port B End
- SAE-4 Gage Port
| External Drain | Yes |
| Adjustment Type | Handknob |
| Gage Port | SAE-4 |
| Pressure Adjustment Range (psi) | 30 to 725 |
| Design No. | 30 |
| Pilot Control | Pressure Port |
| Interface | D05 |
| Valve Type | Pressure Reducing Valve |
| Adjuster Location | Port B End |
| Port Control | Pressure Port |
| Remote Control Port | No |
| Manufacturer Part No. | DGMX2-5-PP-AH-E-S-30 |
| Model No. | DGMX2-5-PP-AH-E-S-30 |
| Weight | 7.5 LB |

