- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
| Seal Material | Water Glycol |
| NFPA Size | D03 |
| Function | Spring Centered, Double End |
| Operation | Solenoid Operated |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Model No. | DG4V-3S-2C200-M-U-GH5-60 |
| Indicator Lights | No |
| Manual Override | Plain Override |
| Weight | 4.82 LB |

