Skip to content Skip to navigation menu
Vickers by Danfoss02-148993

02-148993

Vickers D07 Solenoid Valve
Item #102084566
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D07 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-148993
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D07 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • Two-stage directional valves with an integrally mounted DG4V-3(S)-60 pilot valve. These valves are generally used to control the direction of flow in a hydraulic circuit. This in turn would control the movement of a work cylinder or the rotation of a fluid motor.

applications

  • Suitable for the most demanding industrial applications with flow capacities up to 227 l/min (60 U.S. gpm) and rated pressure of 210 bar (3,000 psi)

features

  • Solid cast body and core passages for maximum strength and minimal pressure drop
Leakage Standard Performance
Response Type Code None
Seal Material Viton
Mounting Subplate/Manifold Mount
Spool Control Modification Code None
Actuation Identification Solenoid A, Solenoid B
Electrical Connection Wired Terminal Block
Port Restrictor Plug Code None
Body Material Gray Iron
Model No. F3-DG5S4-042C-M-FTWL-B5-60
Tank Port Rating 1450
Electrical Connector Code T
Mechanical Options None
No. of Stages Two Stage
Voltage & Frequency 110/120 VAC - 50/60 Hz
Function 3-Position Spring Centered
Crossover All Ports Blocked
Mounting Screw Option Code N/A
Coil Type 1/2 in NPT Thread Wiring Housing
Valve Type Standard-Duty
Manual Override Plain Override
Indicator Lights Yes
Actuator Type Solenoid
Rated Flow [Max] 60 gal/min
Compatible Fluids Phosphate Ester Fluids
Operation Solenoid Operated
Housing Code W
Assembly Code None
EN Code None
Spool Spring Arrangement Code C
Solenoid Energization Code None
Solenoid Double
Port T Pressure Rating 1450 psi
Port Restrictor Plugs None
Manual Override Option Code None
Pilot Pressure Code None
AC/DC AC
Pilot Valve Type N/A
Performance Standard Performance
NFPA Size D07
Spool Code 2
Pilot Valve Tank Pressure Rating Code 5
Pilot Drain Code None
Solenoid Indicator Lights Code L
Overrides Plain Override Solenoid Ends
Pilot/Drain External Drain
Coil Type Code F
Design No. 60
Center Position All Ports Blocked
Spool Indicator Switch Code None
Coil Rating Code B
Fluid Cleanliness 19/17/14 micron
Response Type Standard Response
Surge Suppressor/Damper None
Pressure Port Check Valve Pressure N/A
Pressure Port Check Valve Code None
Electrical Options None
Pressure [Max] 3000 psi
Electrical Options Code None
Reducer Module N/A
Weight 15.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison