- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Model No. | DG4S4L-016N-B-60 |
| Overrides | No Overrides |
| Seal Material | Buna-N |
| Pilot Valve Type | N/A |
| NFPA Size | D05 |
| Electrical Connection | KU W/ Deutsch Connector |
| Spool Code | 6 |
| Mechanical Options | None |
| Coil Rating Code | B |
| Port T Pressure Rating | 1000 psi |
| Reducer Module | N/A |
| Crossover | P Blocked, A or B to T |
| Pressure [Max] | 3600 psi |
| Response Type | Standard Response |
| Solenoid | Double |
| Pilot/Drain | None |
| Port Restrictor Plugs | None |
| Function | 3-Position Detented |
| Center Position | P Blocked, A & B to T |
| Electrical Options | None |
| Indicator Lights | Yes |
| Spool Spring Arrangement Code | N |
| Tank Port Rating | 1000 |
| Flow Direction Code | 4 |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Options Code | L |
| Valve Type | Standard-Duty |
| Cycle Rate [Max] | N/A |
| Design No. | 60 |
| Operation | Solenoid Operated |
| Coil Type | Flying Leads |
| Rated Flow [Max] | 25 gal/min |
| Actuator Type | Solenoid |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Surge Suppressor/Damper | None |
| Mechanical Options Code | None |
| AC/DC | AC |
| Coil Type Code | None |
| Weight | 10.0 LB |

