- Pressure Control Valve
- Relief Valve Type
- Solenoid Actuation Option
- 500 to 2000 psi Pressure Adjustment Range
| Fluid Cleanliness | 19/17/14 micron |
| Body Material | Cast Iron |
| Pressure Adjustment Range (psi) | 500 to 2,000 |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Model No. | DGC5-H060A-CV-M-FTWL-B5-80 |
| Valve Type | Relief Valve |
| Adjustment | Yes |
| Actuation Option | Solenoid |
| Weight | 0.0 LB |

