- Pressure Control Valve
- Pressure Reducing Valve Type
- 43.5 to 435 psi Pressure Adjustment Range
- Micrometer W/ Keylock Adjustment Type
| Port Control | Pressure Port |
| Adjuster Location | Port B End |
| Remote Control Port | No |
| Gauge Port Thread Type | BSP |
| Model No. | DGMX2-3-PA-AK-B-40 |
| Pressure Adjustment Range (psi) | 43.5 to 435 |
| Adjustment Type | Micrometer w/Keylock |
| Valve Type | Pressure Reducing Valve |
| Manufacturer Part No. | DGMX2-3-PA-AK-B-40 |
| Pilot Control | Port A |
| Gage Port | G1/8 |
| External Drain | No |
| Design No. | 40 |
| Interface | D03 |
| Weight | 3.3 LB |

