- Pressure Control Valve
- Relief Valve Type
- 43.5 to 725 psi Pressure Adjustment Range
- Handknob Adjustment Type
| Adjustment Type | Handknob |
| Remote Control Port | No |
| Adjustment Type, Dual | Handknob |
| External Drain, Dual | No |
| Gage Port | None |
| Pressure Limited In, Dual | Port B |
| Interface | D03 |
| External Drain | No |
| Valve Type | Relief Valve |
| Pressure Adjustment Range (psi) | 43.5 to 725 |
| Manufacturer Part No. | DGMC2-3-AT-AH-BT-AH-41 |
| Pressure Adjustment Range, Dual (psi) | 43.5-725 |
| Pressure Limited In | Port A |
| Relief Function | Dual |
| Port Drained Into | Tank Port |
| Port Drained Into, Dual | Tank Port |
| Model No. | DGMC2-3-AT-AH-BT-AH-41 |
| Design No. | 41 |
| Weight | 3.3 LB |

