Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-145712

Vickers D03 Solenoid Valve
Item #102086801
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Detented Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Detented Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pilot Valve Type N/A
Port Restrictor Plugs None
Crossover All Ports Blocked
Electrical Options None
Surge Suppressor/Damper None
Valve Type High-Performance
Cycle Rate [Max] N/A
Function Code 2
Coil Rating Code D
Seal Material Buna-N
Design No. 60
Function 3-Position Detented
Rated Flow [Max] 21 gal/min
Solenoid Energization Code V
Solenoid Code D
Solenoid Double
NFPA Size D03
Manual Override Option Code None
Coil Type Code U
Pressure [Max] 5075 psi
Reducer Module N/A
Model No. DG4V-3-2N-VM-U-D6-60
Pressure Port Check Valve Pressure N/A
Actuator Type Solenoid
Response Type Standard Response
Spool Code 2
AC/DC AC
Spool Indicator Switch Code None
Port T Pressure Rating 3000 psi
Housing Code None
Overrides No Overrides
Spool Shift Timing N/A
Mechanical Options None
EN Code None
Indicator Lights No
Port Restrictor Plug Code None
Electrical Connector Code None
Port T Code 6
Voltage & Frequency 220/240 VAC - 50/60 Hz
Surge Suppressor/Damper Code None
Solenoid Indicator Lights Code None
Spool Spring Arrangement Code N
Tank Port Rating 3000
Operation Solenoid Operated
Coil Type DIN 43650
Electrical Connection DIN 43650
Pilot/Drain None
Center Position All Ports Blocked
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison