- D05 Double Solenoid Operated Valve
- 24 VDC
- Lead Wires
- Connector Fitted
- 3-Position Spring Centered
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Material | Buna-N |
| Spool Code | 6 |
| NFPA Size | D05 |
| Response Type | Standard Response |
| Solenoid | Double |
| Voltage & Frequency | 24 VDC |
| Function | 3-Position Spring Centered |
| Electrical Options Code | None |
| Flow Direction Code | 4 |
| Indicator Lights | No |
| Coil Type Code | U1 |
| Surge Suppressor/Damper | None |
| Mechanical Options Code | None |
| Design No. | 60 |
| Actuator Type | Solenoid |
| Spool Spring Arrangement Code | C |
| Electrical Connection | Lead Wires |
| Pressure Port Check Valve Pressure | N/A |
| Coil Type | Connector Fitted |
| Mechanical Options | None |
| Center Position | P Blocked, A & B to T |
| Pilot Valve Type | N/A |
| Cycle Rate [Max] | N/A |
| Port Restrictor Plugs | None |
| Reducer Module | N/A |
| AC/DC | DC |
| Coil Rating Code | H |
| Electrical Options | None |
| Crossover | P Blocked, A or B to T |
| Port T Pressure Rating | 1000 psi |
| Valve Type | Standard-Duty |
| Rated Flow [Max] | 25 gal/min |
| Overrides | No Overrides |
| Pilot/Drain | None |
| Operation | Solenoid Operated |
| Pressure [Max] | 3600 psi |
| Weight | 10.0 LB |

