- Pressure Control Valve
- Counterbalance Valve Type
- 900 to 3000 psi Pressure Adjustment Range
- Cap Over Screw Adjustment Type
| Adjustment Type | Cap Over Screw |
| Design No. | 30 |
| Manufacturer Part No. | DGMR-5-A1-FC-B1-FC-30 |
| Pressure Adjustment Range, Dual (psi) | 900-3,000 |
| Counterbalance Type | Dual |
| Valve Type | Counterbalance |
| Gage Port | None |
| External Drain | No |
| Port Control, Dual | Counterbalance in B Port, Piloted from A Port |
| Port Control | Counterbalance in A Port, Piloted from B Port |
| Model No. | DGMR-5-A1-FC-B1-FC-30 |
| Adjustment Type, Dual | Cap Over Screw |
| Pressure Adjustment Range (psi) | 900 to 3,000 |
| Pilot Ratio | 4:1 |
| Interface | D05 |
| Weight | 7.5 LB |

