- Pressure Relief Valve
| Model No. | CG-H10-FCCV-DG-8C-VM-FW-B6-51 |
| Valve Mount Type | Subplate/Manifold Mounted |
| Adjustment Type | Screw |
| Valve Type | Pressure Relief |
| Coil Rating | 120 VAC - 60 Hz |
| Manual Override | No |
| Remote | No |
| Actuation Option | Solenoid |
| Adjustment | Yes |
| Body Material | Cast Iron |
| Weight | 0.0 LB |

