- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure [Max] | 3600 psi |
| Electrical Connection | KU W/ Deutsch Connector |
| Pilot/Drain | None |
| Reducer Module | N/A |
| Port T Pressure Rating | 1000 psi |
| Electrical Options | None |
| Electrical Options Code | L |
| Port Restrictor Plugs | None |
| Surge Suppressor/Damper | None |
| Voltage & Frequency | 220 VAC - 50 Hz |
| Solenoid | Double |
| Function | 3-Position Spring Centered, Double End |
| Crossover | P Blocked, A or B to T |
| Cycle Rate [Max] | N/A |
| Response Type | Standard Response |
| Model No. | DG4S4L-016C-D-60 |
| Coil Rating Code | D |
| Center Position | P Blocked, A & B to T |
| Pilot Valve Type | N/A |
| AC/DC | AC |
| Mechanical Options Code | None |
| Seal Material | Buna-N |
| Coil Type Code | None |
| Coil Type | Flying Leads |
| Overrides | No Overrides |
| Operation | Solenoid Operated |
| Tank Port Rating | 1000 |
| Rated Flow [Max] | 25 gal/min |
| Pressure Port Check Valve Pressure | N/A |
| Mechanical Options | None |
| Flow Direction Code | 4 |
| Spool Spring Arrangement Code | C |
| NFPA Size | D05 |
| Design No. | 60 |
| Actuator Type | Solenoid |
| Valve Type | Standard-Duty |
| Indicator Lights | Yes |
| Spool Code | 6 |
| Weight | 10.0 LB |

