- Direction Control Valve
- Pilot Operated Check Valve Type
| Cracking Pressure | 75 psi |
| Interface | D05 |
| Decompression Feature | No |
| Check Location | Port B |
| Design No. | 30 |
| Valve Type | Pilot Operated Check Valve |
| Model No. | DGMPC-5-BAN-30 |
| Weight | 0.0 LB |
| Cracking Pressure | 75 psi |
| Interface | D05 |
| Decompression Feature | No |
| Check Location | Port B |
| Design No. | 30 |
| Valve Type | Pilot Operated Check Valve |
| Model No. | DGMPC-5-BAN-30 |
| Weight | 0.0 LB |