- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset Function
| NFPA Size | D03 |
| Model No. | DG20V-3-6A-60 |
| Function | Spring Offset |
| Rated Flow [Max] | 30 gal/min |
| Mounting | Subplate/Manifold Mount |
| Seal Material | Buna-N |
| Compatible Fluids | Petroleum Oil |
| Actuator Type | Solenoid |
| Fluid Cleanliness | 19/17/14 micron |
| Actuation Identification | Solenoid B |
| Operation | Solenoid Operated |
| Pressure [Max] | 5000 psi |
| Body Material | Gray Iron |
| Weight | 1.0 LB |

