- Single Unit Vane Pumps - Fixed Displacement
- 20V Pump Series
- Right Hand (CW) Rotation
- 13 Tooth Splined Shaft Type
description
- Vickers 20V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Pump Series | 20V |
| Mounting Flange | SAE B, 2 Bolt |
| Mounting Code | None |
| Configuration | Single |
| Shaft Type | 13 Tooth Splined |
| Displacement (in³/rev) | 1.1 |
| Shaft Key | N/A |
| Shaft Dia. | 0.875 in |
| Shaft Seal Type | Single Shaft Seal |
| Manufacturer Part No. | 20V5A-151B22R |
| Rotation | Right Hand (CW) |
| Outlet Port Position | 90° CCW from Inlet |
| Shaft Length | 1 1/4 in |
| Model No. | 20V5A-151B22R |
| Integral Valve Configuration | w/o Integral Valves |
| Flow @ RPM | 5 gpm @ 1200 rpm |
| Design No. | 22 |
| Mounting | Flange Mount |
| Port Type | Flange |
| Seal Material | Buna-N |
| Flow Rate | 5 gal/min @ 1200 rpm |
| Shaft Code | 151 |
| Port Size | 1.5 |
| Pressure [Max] | 3000 psi |
| GPM @ Speed | 7.5 gpm @ 1800 rpm |
| Pressure Port | 3/4 in Code 61 Flange |
| Weight | 26.0 LB |

