- Series V2010 Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 7/8" Shaft, Straight w/Key
- 9 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Shaft Key | 3/16 in |
| Mounting | Flange Mount |
| Port Orientation - Cover End | Outlet 45° CCW from Inlet |
| Pilot Type | N/A |
| Relief Valve Setting | N/A |
| Model No. | V2010-1F6S6S-1BB12 |
| Shaft End Flow @ RPM | 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm |
| Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
| Spline Description | N/A |
| Shaft Type | Straight w/ Key |
| Mounting Flange | SAE B, 2 Bolt |
| Displacement Cover End (cu in/revolution) | 1.19 |
| Controlled Flow Rate | N/A |
| Cover End Flow @ RPM | 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm |
| Port Orientation - Shaft End | Outlet 90° CCW from Inlet |
| Displacement Shaft End (cu in/revolution) | 1.19 |
| Minor Diameter [Min] | N/A |
| Pressure Port Size, Cover End | 1/2 in SAE O-Ring |
| Major Diameter [Min] | N/A |
| Shaft Seal Type | Single Shaft Seal |
| Minor Diameter [Max] | N/A |
| Shaft Dia. | 0.875 in |
| Rotation | Right Hand (CW) |
| Seal Material | Buna-N |
| Port Size | 1 1/2 |
| Manufacturer Part No. | V2010-1F6S6S-1BB12 |
| Pump Series | V2010 |
| Shaft Length | 2 5/16 in |
| Major Diameter [Max] | N/A |
| Port Type | Flange |
| Minor Diameter | N/A |
| Weight | 30.0 LB |

