Skip to content Skip to navigation menu
Vickers by Danfoss02-143318-2

02-143318-2

Vickers Fixed Displacement Single Vane Pump
Item #102089386
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 0.730" Shaft, 11 Tooth Spline
  • SAE A, 2-Bolt Mounting
  • Outlet Port is 90° CCW from Inlet
  • 18 gal/min @ 1,800 rpm
  • w/Priority Valve & Relief, Flow Rate: 4 gal/min
  • Relief Valve Setting: 1,250 psi
+ Show More + Show Less
Vickers by Danfoss02-143318-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 0.730" Shaft, 11 Tooth Spline
  • SAE A, 2-Bolt Mounting
  • Outlet Port is 90° CCW from Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Seal Material Buna-N
Integral Valve Relief Setting 1250 psi
Mounting Flange SAE A, 2 Bolt
Shaft Code + Outlet Port Code 38B
Rotation Right Hand (CW)
GPM @ Speed 18 gpm @ 1800 rpm
Port Type NPT
Pressure [Max] 2200 psi
Pressure Port Code T
Flow @ RPM 12 gpm @ 1200 rpm
Integral Valve Flow Rate 4 gal/min
Design No. 12
Outlet Port Position 90° CCW from Inlet
Pressure Port SAE-8
Shaft Length 1 1/4 in
Integral Valve Configuration Priority Valve & Relief
Port Size 1 1/4
Pump Series V20
Displacement (in³/rev) 2.38
Inlet Port Code P
Mounting Flange Code 1
Mounting Flange Mount
Shaft Dia. 0.73 in
Shaft Key N/A
Shaft Type 11 Tooth Splined
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison