Skip to content Skip to navigation menu
Vickers by Danfoss02-142917-1

02-142917-1

Vickers Fixed Displacement Double Vane Pump
Item #102087129
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 4535V Pump Series
  • Flange Mount
  • 14 Tooth Splined Shaft Type
  • 1.56 in Shaft Diameter
  • Right Hand (CW) Rotation
+ Show More + Show Less
Vickers by Danfoss02-142917-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 4535V Pump Series
  • Flange Mount
  • 14 Tooth Splined Shaft Type
  • 1.56 in Shaft Diameter

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Minor Diameter [Max] 1.06 in
Manufacturer Part No. 4535V50A25-11AA22R
Major Diameter [Min] 1.247 in
Displacement Cover End (cu in/revolution) 4.9
Shaft Type 14 Tooth Splined
Minor Diameter [Min] 1.05 in
Pilot Type Standard Pilot
Port Size 4
Seal Material Buna-N
Shaft Key N/A
Pressure Port Size, Shaft End 1 1/2 in Code 61
Mounting Flange SAE C, 2 Bolt
Configuration Double
Displacement Shaft End (cu in/revolution) 9.9
Pressure Port Size, Cover End 1 1/4 in Code 61
Controlled Flow Rate N/A
Major Diameter [Max] 1.25 in
Shaft Length 2.4375 in
Mounting Flange Mount
Shaft End Flow @ RPM 50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm
Shaft Seal Type Single Shaft Seal
Rotation Right Hand (CW)
Minor Diameter 1.055 in
Cover End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Relief Valve Setting N/A
Spline Description 12/24
Model No. 4535V50A25-11AA22R
Port Orientation - Shaft End Outlet Opposite Inlet
Port Orientation - Cover End Outlet Opposite Inlet
Pump Series 4535V
Shaft Dia. 1.56 in
Port Type Flange
Weight 118.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison