- Series 25V Flange Mounted Vane Pump
- Left Hand (CCW)
- 18 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, 13 Tooth Splined
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
| Shaft Seal Type | Single Shaft Seal |
| Seal Material | Buna-N |
| Shaft Dia. | 0.875 in |
| Mounting | Flange Mount |
| Rotation | Left Hand (CCW) |
| Shaft Code | 11 |
| Outlet Port Position | Inline w/Inlet |
| Manufacturer Part No. | 25V12A-11C22L |
| Mounting Flange | SAE B, 2 Bolt |
| Shaft Key | N/A |
| Displacement (in³/rev) | 2.47 |
| Pressure Port | 1 in Code 61 Flange |
| Pressure [Max] | 2500 psi |
| Integral Valve Configuration | w/o Integral Valves |
| Design No. | 22 |
| Shaft Type | 13 Tooth Splined |
| Pump Series | 25V |
| Model No. | 25V12A-11C22L |
| Shaft Length | 1 1/4 in |
| Mounting Code | None |
| GPM @ Speed | 18 gpm @ 1800 rpm |
| Port Type | Flange |
| Flow @ RPM | 12 gpm @ 1200 rpm |
| Port Size | 1 1/2 |
| Weight | 33.0 LB |

