- Single Unit Vane Pumps - Fixed Displacement
- 25V Pump Series
- Left Hand (CCW) Rotation
- 13 Tooth Splined Shaft Type
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
| Manufacturer Part No. | 25V12A-11A22L |
| Shaft Length | 1.25 in |
| Pump Series | 25V |
| Pressure Port | 1 in Code 61 Flange |
| Port Type | Flange |
| Shaft Dia. | 0.875 in |
| Shaft Key | N/A |
| Design No. | 22 |
| Flow @ RPM | 12 gpm @ 1200 rpm |
| Shaft Type | 13 Tooth Splined |
| Mounting | Flange Mount |
| Flow Rate | 12 gal/min @ 1200 rpm |
| Model No. | 25V12A-11A22L |
| Integral Valve Configuration | w/o Integral Valves |
| Shaft Seal Type | Single Shaft Seal |
| Port Size | 1.5 |
| Outlet Port Position | Opposite Inlet Port |
| Displacement (in³/rev) | 2.5 |
| Mounting Code | None |
| Mounting Flange | SAE B, 2 Bolt |
| Rotation | Left Hand (CCW) |
| Seal Material | Buna-N |
| Pressure [Max] | 2500 psi |
| Shaft Code | 11 |
| Weight | 33.0 LB |

