Skip to content Skip to navigation menu
Vickers by Danfoss02-142822-7

02-142822-7

Vickers Fixed Displacement Single Vane Pump
Item #102090306
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 0.730" Shaft, 11 Tooth Spline
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet
  • 4.5 gal/min @ 1,800 rpm
  • w/Flow Control & Relief, Flow Rate: 2 gal/min
  • Relief Valve Setting: 1,000 psi
+ Show More + Show Less
Vickers by Danfoss02-142822-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 0.730" Shaft, 11 Tooth Spline
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] 2500 psi
Outlet Port Position Inline w/Inlet
GPM @ Speed 4.5 gpm @ 1800 rpm
Shaft Length 1 1/4 in
Inlet Port Code P
Flow @ RPM 3 gpm @ 1200 rpm
Port Type NPT
Rotation Left Hand (CCW)
Mounting Flange Code 1
Shaft Type 11 Tooth Splined
Integral Valve Configuration Flow Control & Relief
Shaft Code + Outlet Port Code 38C
Mounting Flange Mount
Shaft Key N/A
Design No. 20
Pressure Port 1/2 in NPT
Integral Valve Flow Rate 2 gal/min
Integral Valve Relief Setting 1000 psi
Displacement (in³/rev) 0.6
Seal Material Buna-N
Port Size 1
Shaft Dia. 0.73 in
Pressure Port Code P
Mounting Flange SAE A, 2 Bolt
Pump Series V10
Weight 15.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison