Skip to content Skip to navigation menu
Vickers by Danfoss02-142336-2

02-142336-2

Vickers Fixed Displacement Single Vane Pump
Item #103258023
  • V20 Series Fixed Displacement Single Unit Vane Pump
  • 12.0 gal/min
  • Right Hand (CW)
  • 1 1/4 NPT
  • Flange Mounted
  • 3/4" Shaft, Straight w/Key
  • Outlet Port is 90° CCW from Inlet
  • Flow Control & Relief
+ Show More + Show Less
Vickers by Danfoss02-142336-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Fixed Displacement Single Unit Vane Pump
  • 12.0 gal/min
  • Right Hand (CW)
  • 1 1/4 NPT
  • Flange Mounted

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Integral Valve Configuration Flow Control & Relief
Shaft Length 2.66 in
Integral Valve Flow Rate 6 gal/min
Shaft Dia. 0.75 in
Shaft Key 3/16 in
Inlet Port Code P
Displacement (in³/rev) 1.62
Integral Valve Relief Setting 1500 psi
Pump Series V20
Shaft Type Straight w/ Key
Design No. 22
Outlet Port Position 90° CCW from Inlet
Seal Material Buna-N
Pressure Port Code P
Shaft Code + Outlet Port Code 1B
Mounting Flange Mount
Port Size 1 1/4
Flow @ RPM 8 gpm @ 1200 rpm
Pressure Port 3/4 in NPT
Rotation Right Hand (CW)
Pressure [Max] 2500 psi
Mounting Flange Code 4
Port Type NPT
Mounting Flange N/A
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison