Skip to content Skip to navigation menu
Vickers by Danfoss02-142267-3

02-142267-3

Vickers Fixed Displacement Single Vane Pump
Item #101905594
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet
  • 9 gal/min @ 1,800 rpm
  • w/Flow Control & Relief, Flow Rate: 8 gal/min
  • Relief Valve Setting: 2,000 psi
+ Show More + Show Less
Vickers by Danfoss02-142267-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Integral Valve Flow Rate 8 gal/min
Flow @ RPM 6 gpm @ 1200 rpm
Integral Valve Relief Setting 2000 psi
Shaft Dia. 0.75 in
Mounting Flange Code 1
Pressure [Max] 2500 psi
Mounting Flange Mount
Mounting Flange SAE A, 2 Bolt
Port Type SAE
Integral Valve Configuration Flow Control & Relief
Shaft Key 3/16 in
Displacement (in³/rev) 1.19
Pressure Port SAE-12
Shaft Code + Outlet Port Code 1C
Rotation Right Hand (CW)
Shaft Length 2.66 in
Inlet Port Code S
Port Size SAE-20
Design No. 22
Seal Material Buna-N
Shaft Type Straight w/ Key
Pump Series V20
Outlet Port Position Inline w/Inlet
Pressure Port Code S
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison