Skip to content Skip to navigation menu
Vickers by Danfoss02-142229-3

02-142229-3

Vickers Fixed Displacement Single Vane Pump
Item #101905344
  • Single Unit Vane Pumps - Fixed Displacement
  • V20 Pump Series
  • Right Hand (CW) Rotation
  • 11 Tooth Splined Shaft Type
Vickers by Danfoss02-142229-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Unit Vane Pumps - Fixed Displacement
  • V20 Pump Series
  • Right Hand (CW) Rotation
  • 11 Tooth Splined Shaft Type

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Seal Material Buna-N
Outlet Port Position Inline w/ Inlet
Mounting Flange Mount
Configuration Single
Mounting Flange SAE A, 2 Bolt
Flow @ RPM 11 gpm @ 1200 rpm
Shaft Type 11 Tooth Splined
Integral Valve Relief Setting 1500 psi
Pump Series V20
Pressure [Max] 2500 psi
Rotation Right Hand (CW)
Flow Rate 11 gal/min @ 1200 rpm
Design No. 22
Shaft Dia. 0.73 in
Pressure Port Code S
Shaft Code + Outlet Port Code 38C
Pressure Port SAE-12
GPM @ Speed 16.5 gpm @ 1800 rpm
Port Type SAE
Integral Valve Flow Rate 6 gal/min
Mounting Flange Code 1
Port Size SAE-20
Inlet Port Code S
Shaft Key N/A
Integral Valve Configuration Flow Control & Relief
Displacement (in³/rev) 2.2
Shaft Length 1 1/4 in
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison