Skip to content Skip to navigation menu
VTM Series Power Steering Pump

02-142147-R

VTM Series Power Steering Pump
Item #103259487
  • Series VTM42 Right Hand (CW) Power Steering Pump
  • 1 1/2 gal Capacity
  • 2 gal/min @ 1,500 rpm Flow Rate
  • 750 psi Relief Valve Setting
  • No Manifold
VTM Series Power Steering Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VTM42 Right Hand (CW) Power Steering Pump
  • 1 1/2 gal Capacity
  • 2 gal/min @ 1,500 rpm Flow Rate
  • 750 psi Relief Valve Setting
  • No Manifold

description

  • Optimum running clearances and hydraulic balance provide sustained high efficiency throughout pump life.Vickers' design eliminates pressure-induced bearing loads to provide longer life and reduced maintenance. Flow control and relief eliminate the need for separate valves.

features

  • High efficiency
  • Hydraulic balance
  • Integral valves
Displacement (in³/rev) 0.31
Delivery @ 1,200 RPM 1 1/2 gal
Manifold Type No Manifold
Pump Series VTM42
Inlet Strainer w/o Inlet Strainer
Pressure [Max] 2000 psi
Rotation Right Hand (CW)
Filter Element w/o Filter Element
Reservoir Capacity N/A
Relief Valve Setting 750 psi
Flow @ RPM 2 gpm @ 1500 rpm
Weight 14.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison