- D05 Double Solenoid Operated Valve
- 48 VDC
- Lead Wires w/o Terminal Box
- Flying Leads
- 3-Position Spring Centered
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Indicator Lights | No |
| Response Type | Standard Response |
| Center Position | P Blocked, A & B to T |
| Spool Code | 6 |
| Crossover | P Blocked, A or B to T |
| Cycle Rate [Max] | N/A |
| Design No. | 60 |
| Electrical Connection | Lead Wires w/o Terminal Box |
| Solenoid | Double |
| Mechanical Options Code | None |
| Coil Type Code | None |
| Pilot/Drain | None |
| Electrical Options | None |
| Pressure Port Check Valve Pressure | N/A |
| Port Restrictor Plugs | None |
| Pressure [Max] | 3600 psi |
| Spool Spring Arrangement Code | C |
| Operation | Solenoid Operated |
| Coil Rating Code | J |
| Coil Type | Flying Leads |
| Seal Material | Buna-N |
| Function | 3-Position Spring Centered |
| Surge Suppressor/Damper | None |
| Mechanical Options | None |
| Flow Direction Code | 4 |
| Rated Flow [Max] | 25 gal/min |
| NFPA Size | D05 |
| Overrides | No Overrides |
| Electrical Options Code | None |
| Actuator Type | Solenoid |
| Pilot Valve Type | N/A |
| Reducer Module | N/A |
| Voltage & Frequency | 48 VDC |
| Port T Pressure Rating | 1000 psi |
| Valve Type | Standard-Duty |
| AC/DC | DC |
| Weight | 10.0 LB |

