- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
| Indicator Lights | No |
| Seal Material | Water Glycol |
| Function | Spring Centered, Double End |
| NFPA Size | D03 |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Manual Override | Plain Override |
| Model No. | DG4V-3S-6C208-M-FW-GH5-60 |
| Operation | Solenoid Operated |
| Weight | 0.0 LB |

