- Pressure Control Valve
- Pressure Reducing Valve Type
- 125 to 2900 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
| Valve Type | Pressure Reducing Valve |
| External Drain | No |
| Design No. | 30 |
| Gauge Port Thread Type | SAE |
| Port Control | Pressure Port |
| Remote Control Port | Yes |
| Pilot Control | Port A |
| Adjuster Location | Port B End |
| Adjustment Type | Screw w/ Locknut |
| Interface | D05 |
| Model No. | DGMX2-5-PA-FW-RC-S-30 |
| Gage Port | SAE-4 |
| Manufacturer Part No. | DGMX2-5-PA-FW-RC-S-30 |
| Pressure Adjustment Range (psi) | 125 to 2,900 |
| Weight | 7.5 LB |

