- Pressure Relief Valve
- 1500 to 3000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
| Model No. | CG5-100A-F-M-FW-B6-P10-110 |
| No. of Stages | Two Stage |
| Actuation Option | Solenoid |
| Tank Port Rating | 2300 |
| Adjustment | Yes |
| Flow [Max] | 113.50 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Manual Override | Yes |
| Valve Type | Pressure Relief |
| Pressure [Max] | 3,000 psi |
| Pressure Adjustment Range (psi) | 1,500 to 3,000 |
| Valve Mount Type | Subplate/Manifold Mounted |
| Performance | High Performance |
| Body Material | Cast Iron |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

