- Pressure Control Valve
- Sequence Valve Type
- Proportional Actuation Option
- 43.5 to 435 psi Pressure Adjustment Range
- Screw Adjustment Type
description
- Single-stage valves operate by the application of pressure on the end of the valve spool, acting against a spring which is loaded by means of the manual adjustment mechanism.
- The spool is offset by the spring such that flow cannot pass through the valve.When the force exerted by the pilot pressure on the spool end exceeds the force of the main spring, the spool is moved to allow flow through the valve.
| Pressure Adjustment Range (psi) | 43.5 to 435 |
| Model No. | DGMR1-3-PP-AW-S-40 |
| Actuation Option | Proportional |
| Design No. | 40 |
| Seal Material | Buna-N |
| Family Name | Vickers D03 SystemStak™ Valves |
| Gauge Port Thread Type | SAE |
| Adjustment Type | Screw |
| Pressure [Max] | 4500 psi |
| Performance | Standard Performance |
| Flow [Max] | 16 gal/min |
| External Drain | No |
| Body Material | Cast Iron |
| Valve Type | Sequence Valve "P" Port |
| Manufacturer Part No. | DGMR1-3-PP-AW-S-40 |
| Gage Port | SAE-4 |
| Operating Pressure [Max] | 4500 psi |
| Adjustment | Yes |
| Interface | D03 |
| Weight | 2.6 LB |

