- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
| Actuation Identification | Solenoid B |
| Watt Rating | 30 W |
| Manual Override | Plain Override |
| Temperature Range [Max] | 158 °F |
| Operation | Solenoid Operated |
| Solenoid Energization Code | None |
| Response Time | 28 to 45 ms |
| Housing Code | None |
| Solenoid Code | H |
| Electrical Connector Code | None |
| Design No. | 60 |
| Reducer Module | No |
| Coil Type Code | U |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Manual Override Option Code | None |
| No. of Stages | Single Stage |
| Voltage & Frequency | 24 VDC |
| Port Restrictor Plugs | None |
| Port Restrictor Plug Code | None |
| Valve Type | High-Performance |
| Actuator Type | Solenoid |
| Model No. | DG4V-3-3B-M-U-H7-60 |
| Solenoid | Single |
| Electrical Connection | DIN 43650 |
| Function Code | 3 |
| Rated Flow [Max] | 20 gal/min |
| Mechanical Options | None |
| Spool Shift Timing | N/A |
| Cycle Rate [Max] | N/A |
| Pilot/Drain | None |
| Leakage | Standard Performance |
| Mounting | Subplate/Manifold Mount |
| Coil Rating Code | H |
| Compatible Fluids | Petroleum Oil |
| Body Material | Gray Iron |
| Spool Spring Arrangement Code | B |
| Surge Suppressor/Damper Code | None |
| Seal Material | Buna-N |
| Tank Port Rating | 3046 |
| Spool Indicator Switch Code | None |
| Port T Pressure Rating | 3000 psi |
| NFPA Size | D03 |
| Center Position | P & B Blocked, A to T |
| Pressure [Max] | 5000 psi |
| Port T Code | 7 |
| Coil Type | ISO 4400 |
| Temperature Range [Min] | -4 °F |
| Surge Suppressor/Damper | None |
| EN Code | None |
| Spool Code | 3 |
| AC/DC | DC |
| Function | 2-Position Spring Offset, End to Center |
| Fluid Cleanliness | 19/17/14 micron |
| Solenoid Indicator Lights Code | None |
| Indicator Lights | No |
| Performance | High Performance |
| Weight | 0.0 LB |

