Skip to content Skip to navigation menu
Vickers by Danfoss02-139005

02-139005

Vickers D03 Solenoid Valve
Item #102000578
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Single Solenoid
  • 2-Position Spring Offset, End to End Function
Vickers by Danfoss02-139005
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Single Solenoid
  • 2-Position Spring Offset, End to End Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 10.5 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Spool Indicator Switch Code None
Temperature Range [Min] -4 °F
Mounting Subplate/Manifold Mount
Port Restrictor Plug Code P10
Electrical Connection Wired Terminal Block
Solenoid Energization Code None
Seal Material Buna-N
Temperature Range [Max] 158 °F
Spool Code 2
Body Material Gray Iron
Tank Port Rating 1450
Model No. DG4V 3S 2A M FTWL B5 60 P10
Electrical Connector Code T
Rated Flow [Max] 10 gal/min
Cycle Rate [Max] N/A
Port Restrictor Plugs 1 mm Diameter - P Port
Valve Type Standard-Duty
Overrides No Overrides
Surge Suppressor/Damper Code None
Function 2-Position Spring Offset, End to End
Indicator Lights Yes
Fluid Cleanliness 19/17/14 micron
Manual Override Plain Override
Port T Pressure Rating 1500 psi
Coil Type Code F
Housing Code W
Actuation Identification Solenoid B
EN Code None
Response Time 18 to 32 ms
Reducer Module No
NFPA Size D03
Solenoid Code B
Pilot/Drain None
Function Code 2
Mechanical Options None
Voltage & Frequency 110/120 VAC - 50/60 Hz
Pressure [Max] 5000 psi
Compatible Fluids Petroleum Oil
Solenoid Indicator Lights Code L
Electrical Options None
Center Position All Ports Blocked
Manual Override Option Code None
Actuator Type Solenoid
No. of Stages Single Stage
Solenoid Single
Design No. 60
Operation Solenoid Operated
AC/DC AC
Port T Code 5
Pilot Valve Type N/A
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Spool Shift Timing N/A
Coil Rating Code B
Crossover All Ports Blocked
Surge Suppressor/Damper None
Performance Standard Performance
Spool Spring Arrangement Code A
Pressure Port Check Valve Pressure N/A
Leakage Standard Performance
Response Type Standard Response
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison