Skip to content Skip to navigation menu
Vickers by Danfoss02-138872

02-138872

Vickers D07 Solenoid Valve
Item #104818622
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D07 NFPA Size
  • Spring Centered Function
Vickers by Danfoss02-138872
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D07 NFPA Size
  • Spring Centered Function
Watt Rating 30 W
Seal Material Buna-N
Manual Override Plain Override
Actuation Identification Solenoid A, Solenoid B
Leakage Standard Performance
Temperature Range [Min] -4 °F
No. of Stages Two Stage
Voltage & Frequency 24 VDC
Fluid Cleanliness 19/17/14 micron
Temperature Range [Max] 158 °F
Pressure [Max] 5000 psi
Spool Spring Arrangement Code C
Tank Port Rating 3046
Coil Type ISO 4400
Compatible Fluids Petroleum Oil
Body Material Ductile Iron
Mounting Subplate/Manifold Mount
Actuator Type Solenoid
NFPA Size D07
Function Spring Centered
Model No. DG5V 7 OC E M U H7 30
Indicator Lights No
Operation Pilot Operated
Rated Flow [Max] 95 gal/min
AC/DC DC
Pilot/Drain External Pilot/External Drain
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison